£7.49
Ex VAT
£8.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Parallel edges, surfaces taper towards point. For groove, rectangular hole and internal corner filing. Preferable to a flat file because of its heavier section.
Available in tanged pattern 100mm (4") and 150mm (6") lengths. Manufactured to BS 498: 1990.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21042102 |
File Thickness | 4mm |
Handle Material | No Handle Included |
Overall Length | 150mm |
Product Type | Precision File |
Standards Met | Manufactured to BS498:1990 |
Type | Square |
Type of Cut | Cut 2 |
UNSPSC Code | 27111929 |