noscriptKennedy 150mm (6") Taper Saw Regular Second Cut File 0302940K | Cromwell Tools

Kennedy

150mm (6") Taper Saw Regular Second Cut File

SKU:

KEN0302940K

MPN:

0302940K

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (50+)

    Product Details

    Edges taper towards point. For filing and sharpening hand saws. Points are left uncut. Taper Saw Files are used for filing every type of handsaw which have 60° angle teeth. These files are single cut with edges that are set and cut for filing the


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140090903

    ECLASS Code

    21042102

    Handle Material

    No Handle Included

    Material Application

    Ferrous Metals

    Overall Length

    150mm

    Overall Width

    8.3mm

    Product Type

    Engineers File

    Standards Met

    Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990

    Type

    Taper Saw

    Type of Cut

    Second

    UNSPSC Code

    27111929