£8.79
Ex VAT
£10.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Equilateral section (60° angles). Tapered towards point. For filing acute angles, internal corners and flat filing, clearing out square corners and for filing HSS tools after machining.
Available in tanged pattern 100mm (4") and 150mm (6") lengths. Manufactured to BS 498: 1990.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21042102 |
Handle Material | No Handle Included |
Overall Length | 150mm |
Product Type | Precision File |
Standards Met | Manufactured to BS498:1990 |
Type | Three Square |
Type of Cut | Cut 2 |
UNSPSC Code | 27111929 |