£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
A selection of needle files for all of your precision filing requirements. Available in 16cm and 18cm lengths.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21042102 |
Overall Length | 160mm |
Product Type | Needle File |
Type | Flat |
Type of Cut | Cut 2 |
UNSPSC Code | 27111929 |