£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
This flat needle file delivers a smooth cut and is most suited for fine filing and polishing jobs. Used most frequently by engravers, precision engineers, instrument makers, watchmakers and goldsmiths, the product has a parallel surface whilst the edges taper to a point. The surface is double cut and the edges are single cut.
Features and Benefits
• Designed for specialist fine filing and polishing jobs
• Typically used by by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
• The edge tapers to a point to allow you to achieve an ultra fine finish
• Delivers a Type 2 cut which is smooth
• The surfaces are double cut whilst the edge is single cut for versatility
Typical Applications
• Engineering
• Automotive
• Construction
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7311518020545 |
ECLASS Code | 21042102 |
MFR Part No. | 2-301-16-2-0 |
Overall Length | 160mm |
Product Type | Needle File |
Type | Flat |
Type of Cut | Cut 2 |
UNSPSC Code | 27111929 |