£11.99
Ex VAT
£14.39
Inc VAT
4 Variations Available
Product Details
Product Specification
High quality, ultra-precise needle files used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths.
Shape: Surfaces taper to a point, flat and convex surfaces double cut.
Features and Benefits
• Perfect for fine filing and polishing jobs
• Class-leading profile cutting and finishing of many common workshop materials
File Care
• Extend the life of your needle file by using a careful forward motion, rather than a sawing motion when filing
• Files can be cleaned of dust and debris with a dry toothbrush
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7311518020620 |
ECLASS Code | 21042102 |
MFR Part No. | 2-304-16-4-0 |
Overall Length | 160mm |
Product Type | Needle File |
Type | Half Round |
Type of Cut | Cut 4 |
UNSPSC Code | 27111929 |