£8.79
Ex VAT
£10.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Perfect for fine filing and polishing jobs.
Features and Benefits
• Shape: Edges and surfaces parallel
• Surfaces double cut, edges single cut
Typical Applications
• Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths.
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7311518020507 |
ECLASS Code | 21042102 |
MFR Part No. | 2-300-16-1-0 |
Overall Length | 160mm |
Product Type | Needle File |
Type | Hand |
Type of Cut | Cut 1 |
UNSPSC Code | 27111929 |