£8.79
Ex VAT
£10.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
For fine filing and polishing jobs, these round cut needle files are typically used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths. Each product tapers to a precision point for accurate filing and the product can be purchased in a variety of sizes.
Features and Benefits
• Designed for precision working with an accurately ground tip
• Available in a range of sizes and specifications to suit your needs
Typical Applications
• Jeweller's
• Engineering
• Watchmaker's
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7311518020651 |
ECLASS Code | 21042102 |
MFR Part No. | 2-307-16-0-0 |
Overall Length | 160mm |
Product Type | Needle File |
Type | Round |
Type of Cut | Cut 0 |
UNSPSC Code | 27111929 |