Kennedy

160mm (6-1/4") Square Cut 2 Needle File

SKU:

KEN0316420K

MPN:

0316420K

£4.79

Ex VAT

£5.75

Inc VAT

IN STOCK (50+)

    Product Details

    These square needle files are available in 14cm and 16cm lengths and can deliver a variety of cuts depending on your selection. Complete with a round, knurled metal handle, each file can be used on either soft or hard metals and are suited for use on filing, polishing or finishing jobs.


    Features and Benefits
    • Suitable for fine filing, polishing and finishing jobs
    • Can be used on both soft and hard metals for versatility
    • Round, knurled metal handle improves user grip
    • Available in a variety of sizes to suit your preferences and needs


    Typical Applications
    • Engineering
    • Automotive
    • Construction


    Standards
    • BS 498:1990


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140026520

    ECLASS Code

    21042102

    Handle Material

    Metal

    Overall Length

    160mm

    Product Type

    Needle File

    Standards Met

    Manufactured to BS498:1990

    Type

    Square

    Type of Cut

    Cut 2

    UNSPSC Code

    27111929