Bahco

160mm (6-1/4") Three Square Cut 2 Needle File

SKU:

SNK0316520S

MPN:

2-302-16-2-0

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (10)

    Product Details

    Suited for fine filing and polishing jobs, these three square needle files are most commonly used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths. Each product is triangular in shape with surfaces that then taper to a point for precision working. Each surface is double cut and the product can be purchased as a cut 2 (smooth) or cut 4 (dead smooth) style.


    Features and Benefits
    • Triangular with a tapered point making the product suited for accurate and precise filing
    • Available as cut 2 (smooth) or cut 4 (dead smooth) style to suit your needs


    Typical Applications
    • Engineering
    • Automotive
    • Model Making


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bahco

    EAN

    7311518020569

    ECLASS Code

    21042102

    MFR Part No.

    2-302-16-2-0

    Overall Length

    160mm

    Product Type

    Needle File

    Type

    Three Square

    Type of Cut

    Cut 2

    UNSPSC Code

    27111929