£4.79
Ex VAT
£5.75
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
High quality needle files, perfect for a range of filing and finishing applications.
Features and Benefits
• Durable construction makes the files ideal for both soft and hard metals
• Round, knurled metal handle ensures accuracy and stability on the job
Typical Applications
• Use for fine filing, polishing and finishing jobs
Standards Met
• Manufactured to BS 498:1990
Notes
• Available in 14cm and 16cm lengths and a complete range of shapes
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140026568 |
ECLASS Code | 21042102 |
Handle Material | Metal |
Overall Length | 160mm |
Product Type | Needle File |
Standards Met | Manufactured to BS498:1990 |
Type | Three Square |
Type of Cut | Cut 4 |
UNSPSC Code | 27111929 |