noscriptKennedy 160mm (6-1/4") Warding Cut 0 Needle File 0316700K | Cromwell Tools

Kennedy

160mm (6-1/4") Warding Cut 0 Needle File

SKU:

KEN0316700K

MPN:

0316700K

£2.59

Ex VAT

£3.11

Inc VAT

IN STOCK (50+)

    Product Details

    Available in 14cm and 16cm lengths and a complete range of shapes, these warding needle files are designed for use when filing, polishing or finishing jobs. Complete with a knurled hand grip. Available to deliver a range of cuts, type 0, 2 or 4 depending on your selection.


    Features and Benefits
    • Use for fine filing, polishing and finishing jobs
    • For use with soft and hard metals for versatility
    • Round, knurled metal handle bolsters user grip
    • Available in a range of specifications to suit your needs


    Typical Applications
    • Construction
    • Automotive
    • Engineering


    Standards
    • BS 498:1990


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140026605

    ECLASS Code

    21042102

    Handle Material

    Metal

    Overall Length

    160mm

    Product Type

    Needle File

    Standards Met

    Manufactured to BS498:1990

    Type

    Warding

    Type of Cut

    Cut 0

    UNSPSC Code

    27111929