noscriptKennedy 160mm (6.5") 120/140 Grain Round Diamond File 0330080K | Cromwell Tools

Kennedy

160mm (6.5") 120/140 Grain Round Diamond File

SKU:

KEN0330080K

MPN:

0330080K

£7.19

Ex VAT

£8.63

Inc VAT

IN STOCK (50+)

    Product Details

    Round diamond files offering the solution to finishing problems where material hardness makes conventional files ineffective.


    Features and Benefits
    • Non-slip plastic grip handle
    • 120 - 150 mesh finely selected diamond powder plated


    Typical Applications
    • Can be used on tungsten carbide, ceramics, carbon, glass, fibreglass and hardened steels such as stainless steel, nimonics, titanium etc.


    Notes
    • Length: 160mm
    • Available in seven shapes and two grain sizes


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140026674

    ECLASS Code

    21042102

    Handle Material

    Plastic

    Overall Length

    160mm

    Product Type

    Diamond File

    Type

    Round

    Type of Cut

    Smooth

    UNSPSC Code

    27111929