Bahco

200mm (8") Flat Safety Edge Second File With Handle

SKU:

SNK0304122H

MPN:

1-110-08-2-2

£12.49

Ex VAT

£14.99

Inc VAT

IN STOCK (16)

    Product Details

    File handle developed according to the scientific ERGO™ process
    Pointed shape enables the user to reach more easily into angles and corners
    Shape: Edges tapered towards the tip, surfaces parallel
    Surfaces double cut, edges single cut


    Product Specification
    Attribute
    Value

    Brand

    Bahco

    EAN

    7311518003630

    ECLASS Code

    21042102

    MFR Part No.

    1-110-08-2-2

    Overall Length

    200mm

    Product Type

    Engineers File

    Type

    Flat

    Type of Cut

    Second

    UNSPSC Code

    27111929