£7.79
Ex VAT
£9.35
Inc VAT
10 Variations Available
Product Details
Product Specification
For filing holes, large fillets and concave surfaces.
Shape: Tapered towards the point.
4" and 6" fully pointed, 8" and longer semi-pointed.
Double cut.
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7311518020316 |
ECLASS Code | 21042102 |
MFR Part No. | 1-230-08-2-0 |
Overall Length | 200mm |
Product Type | Engineers File |
Type | Round |
Type of Cut | Second |
UNSPSC Code | 27111929 |