Kennedy

200mm (8") Round Smooth Engineers File

SKU:

KEN0304210K

MPN:

0304210K

£5.10

Ex VAT

£6.12

Inc VAT

IN STOCK (50+)

    Product Details

    Engineers Round Files with a diameter that tapers towards the point.


    Features and Benefits
    • Versatile, suitable for internal and external concave surfaces


    Standards
    • Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140090989

    ECLASS Code

    21042102

    File Thickness

    6.5mm

    Handle Material

    No Handle Included

    Material Application

    Non-Ferrous Metals

    Number of Pieces

    1

    Overall Length

    200mm

    Product Type

    Engineers File

    Standards Met

    Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990

    Type

    Round

    Type of Cut

    Smooth

    UNSPSC Code

    27111929