noscriptKennedy-Pro 200mm (8") Triangular Three-Cut File With Handle 0304540K | Cromwell Tools

Kennedy-Pro

200mm (8") Triangular Three-Cut File With Handle

SKU:

KEN0304540K

MPN:

0304540K

£8.99

Ex VAT

£10.79

Inc VAT

IN STOCK (50+)

    Product Details

    This multi cut engineer's file is triangular in shape and has three faces. Each face delivers a different cut; smooth cut, second cut and bastard cut. Complete with a bi-material handle designed for maximum comfort and added grip.


    Features and Benefits
    • Bi-material handle improves user comfort and grip for accurate results
    • Multi-cut design allows you to make, bastard, second or smooth cuts depending on your needs
    • Triangular shape ensures precision when working


    Typical Applications
    • Engineering
    • Construction


    Standards
    • BS498:1990
    • GGG-F325B


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140328181

    ECLASS Code

    21042102

    File Thickness

    11.3mm

    Handle Material

    Plastic

    Material Application

    Hard Plastics Non-Ferrous Metals

    Overall Length

    200mm

    Overall Width

    12.6mm

    Product Type

    Engineers File

    Standards Met

    Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990

    Type

    Three Square

    Type of Cut

    Bastard Second Smooth

    UNSPSC Code

    27111929