£18.30
Ex VAT
£21.96
Inc VAT
Product Details
Product Specification
With its exceptional wear-resistant properties and precision design, this needle file offers unparalleled cutting performance and durability, making it an indispensable choice for professionals who require precision and efficiency in their work.
Features and Benefits
• Forged tang allows the needle to be used with or without a needle file handle enhancing its flexibility and adaptability
• Remarkable surface hardness makes the needle exceptionally wear-resistant and stable
• File efficiently removes chips through light tapping improving precision and control
• Precise design adheres to the highest quality standards, ensuring superior cutting performance and consistent results
Attribute | Value |
---|---|
Brand | Pferd |
EAN | 4007220346570 |
ECLASS Code | 21042102 |
Handle Material | No Handle Included |
Number of Pieces | 1 |
Product Type | Needle File |
Type | Flat |
Type of Cut | Cut 2 |
UNSPSC Code | 27111929 |