Kennedy

250mm (10") Curved Tooth Milled Hand File

SKU:

KEN0321100K

MPN:

0321100K

£7.19

Ex VAT

£8.63

Inc VAT

IN STOCK (50+)

    Product Details

    These Curved Tooth Milled Hand Files are ideal for use in automotive body shops for smoothing and polishing body panels. The teeth are arranged in curved contours across the file face. Supplied in a variety of sizes, the files are supplied without handles.


    Features and Benefits
    • Manufactured from alloy steel for resilience even with regular use
    • Available in a range of sizes to suit your requirements
    • Make easy work of precision smoothing and polishing for a guaranteed tidy finish every time
    • Curved tooth design for a finer, more smooth finish


    Typical Applications
    • Jeweller's
    • Manufacturing
    • Automotive
    • Engineering


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140092013

    ECLASS Code

    21042102

    Handle Material

    No Handle Included

    Overall Length

    250mm

    Product Type

    Milled Tooth File

    Type

    Hand

    Type of Cut

    Smooth

    UNSPSC Code

    27111929