noscriptKennedy 250mm (10") Double Ended Second Cut Saw File 0306930K | Cromwell Tools

Kennedy

250mm (10") Double Ended Second Cut Saw File

SKU:

KEN0306930K

MPN:

0306930K

£6.19

Ex VAT

£7.43

Inc VAT

IN STOCK (50+)

    Product Details

    This range of double ended second cut saw files are designed for sharpening saws to have 60° angle. The edges taper towards a point instead of the product having a tang, and the points are left uncut. The teeth are cut from each end towards the centre. Available in an array of sizes.


    Features and Benefits
    • Available in a range of sizes to suit your exact needs
    • Tapered both ends for precision working
    • Double ended design allows for twice the product life and use
    • Used for sharpening saws to have a 60° angle
    • Points are left uncut to help deliver a fine angle


    Typical Applications
    • Engineering
    • Construction
    • Automotive


    Standards
    • BS 498:1990
    • GGG-f-325b


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140091467

    ECLASS Code

    21042102

    Overall Length

    250mm

    Product Type

    Engineers File

    Standards Met

    Manufactured to BS498:1990

    Type

    Double Ended

    Type of Cut

    Second

    UNSPSC Code

    27111929