Kennedy

250mm (10") Flat Second Engineers File

SKU:

KEN0306120K

MPN:

0306120K

£6.15

Ex VAT

£7.38

Inc VAT

IN STOCK (50+)

    Product Details

    High-quality, cost-effective flat smooth files. Perfect for flat filing, corner filing and deburring.


    Features and Benefits
    • Edges taper towards front
    • Hardened and tempered for enhanced durability and reliability
    • Preferred where taper allows access into tight corners and angles


    Typical Applications
    • For general work on iron, steel, etc.


    Standards Met
    • Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140091276

    ECLASS Code

    21042102

    File Thickness

    5mm

    Handle Material

    No Handle Included

    Material Application

    Non-Ferrous Metals

    Overall Length

    250mm

    Overall Width

    23.5mm

    Product Type

    Engineers File

    Standards Met

    Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990

    Type

    Flat

    Type of Cut

    Second

    UNSPSC Code

    27111929