£8.79
Ex VAT
£10.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Edges tapered towards the tip, surfaces parallel.
Surfaces double cut, edges single cut.
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7311518019426 |
ECLASS Code | 21042102 |
MFR Part No. | 1-110-10-2-0 |
Overall Length | 250mm |
Product Type | Engineers File |
Type | Flat |
Type of Cut | Second |
UNSPSC Code | 27111929 |