noscriptKennedy-Pro 250mm (10") Half Round Second Engineers File With Handle 0306370K | Cromwell Tools

Kennedy-Pro

250mm (10") Half Round Second Engineers File With Handle

SKU:

KEN0306370K

MPN:

0306370K

£12.49

Ex VAT

£14.99

Inc VAT

IN STOCK (50+)

    Product Details

    Fitted with ergonomically designed handles for a comfortable improved grip, these half round files are manufactured from T12 CH-Moly alloy tool steel, hardened and tempered. Supplied in a woven wallet for easy storage, the product is available in a range of sizes to suit your needs.


    Features and Benefits
    • Hardened and tempered for maximum resilience and overall tool longevity
    • Manufactured from alloy tool steel for durability
    • Ergonomically designed handle bolsters user comfort and grip
    • Available in a range of sizes to suit your requirements
    • Supplied in a woven wallet to protect your tool


    Typical Applications
    • DIY
    • Construction
    • Engineering
    • Woodworking


    Standards
    • BS498:1990
    • American Federal Standard GGG-F325B


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140328228

    ECLASS Code

    21042102

    File Thickness

    6.5mm

    Handle Material

    Plastic

    Material Application

    Non-Ferrous Metals

    Overall Length

    250mm

    Overall Width

    23.2mm

    Product Type

    Engineers File

    Standards Met

    Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990

    Type

    Half Round

    Type of Cut

    Second

    UNSPSC Code

    27111929