noscriptKennedy 250mm (10") Millsaw 1 Round End Heavy Blunt Second File 0306910K | Cromwell Tools

Kennedy

250mm (10") Millsaw 1 Round End Heavy Blunt Second File

SKU:

KEN0306910K

MPN:

0306910K

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (50+)

    Product Details

    Available with one or two round edges. Parallel edges, both edges cut for filing and sharpening saws. Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140091450

    ECLASS Code

    21042102

    File Thickness

    3.9mm

    Handle Material

    No Handle Included

    Material Application

    Non-Ferrous Metals

    MFR Part No.

    KB100102

    Overall Length

    250mm

    Overall Width

    24.4mm

    Product Type

    Engineers File

    Standards Met

    Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990

    Type

    Mill Saw

    Type of Cut

    Second

    UNSPSC Code

    27111929