Kennedy-Pro

250mm (10") Round Smooth Engineers File With Handle

SKU:

KEN0306260K

MPN:

0306260K

£9.49

Ex VAT

£11.39

Inc VAT

IN STOCK (50+)

    Product Details

    Fitted with ergonomically designed handles for a comfortable improved grip, these round files are manufactured from T12 CH-Moly alloy tool steel, hardened and tempered. Supplied in a woven wallet for easy storage. Available in a range of sizes to suit your requirements, the file can be used on both ferrous and non-ferrous metals.


    Features and Benefits
    • Blades are manufactured from CH-moly alloy tool steel for durability
    • Hardened and tempered for ultimate resilience
    • Can be used on both ferrous and non-ferrous metals for versatility of use
    • Supplied in a woven wallet for easy storage and to protect your tool
    • Ergonomically designed handles are designed for user comfort and control
    • Available in a variety of sizes to suit your needs


    Typical Applications
    • Engineering
    • Construction
    • Automotive


    Standards
    • BS498:1990 and American Federal Standard GGG-F325B


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    ECLASS Code

    21042102

    Overall Length

    250mm

    Product Type

    Engineers File

    Type

    Round

    Type of Cut

    Smooth

    UNSPSC Code

    27111929