noscriptKennedy 250mm (10") Square Second Engineers File 0306420K | Cromwell Tools

Kennedy

250mm (10") Square Second Engineers File

SKU:

KEN0306420K

MPN:

0306420K

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (50+)

    Product Details

    Parallel edges, surfaces taper towards point. For groove, rectangular hole and internal corner filing.


    Features and Benefits
    • Designed for effective groove, rectangular hole and internal corner filing
    • Preferable to a flat file because of its heavier section
    • Made to provide durability and efficiency


    Standards Met
    • Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140091368

    ECLASS Code

    21042102

    File Thickness

    6mm

    Handle Material

    No Handle Included

    Material Application

    Non-Ferrous Metals

    MFR Part No.

    KB10SQ02

    Overall Length

    250mm

    Overall Width

    8.6mm

    Product Type

    Engineers File

    Standards Met

    Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990

    Type

    Square

    Type of Cut

    Second

    UNSPSC Code

    27111929