£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Hand, straight tooth, 9tpi. Complete with handle.
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7311518298036 |
ECLASS Code | 21042102 |
MFR Part No. | 3-342-10-1-2 |
Overall Length | 250mm |
Product Type | Milled Tooth File |
Type | Hand |
Type of Cut | Smooth |
UNSPSC Code | 27111929 |