Sia Abrasives

2945 Siafast Hand File 30X195mm

SKU:

SIA2801002B

MPN:

0002.006

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (2)

    Product Details

    This hand file features a hook and loop backing which allows you to easily attach hook and loop abrasive sheets to the product. The file body and handle is manufactured from resilient plastic. Abrasive sheets are sold separately.


    Features and Benefits
    • Designed to be used with hook and loop abrasives that easily attach to the product and can be removed and replaced with different abrasives to suit varied applications
    • Frame and handle are manufactured from robust plastic in yellow
    • Hook and loop abrasive can be replaced easily without damaging the frame of the file


    Typical Applications
    • Construction
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Sia Abrasives

    ECLASS Code

    21042102

    Overall Length

    195mm

    Product Type

    Engineers File

    Type

    Hand

    Type of Cut

    Smooth

    UNSPSC Code

    27111929