Sandvik

300mm (12") Flat Second Engineers File With Handle

SKU:

SNK0307122H

MPN:

1-110-12-2-2

£17.79

Ex VAT

£21.35

Inc VAT

IN STOCK (19)

    Product Details

    File handle developed according to the scientific ERGO™ process.
    Pointed shape enables the user to reach more easily into angles and corners.
    Shape: Edges tapered towards the tip, surfaces parallel


    Product Specification
    Attribute
    Value

    Brand

    Sandvik

    EAN

    7311518295677

    ECLASS Code

    21042102

    File Thickness

    300mm

    Handle Material

    Plastic

    Material Application

    Hard Plastics

    MFR Part No.

    1-110-12-2-2

    Overall Length

    300mm

    Overall Width

    30mm

    Product Type

    Engineers File

    Standards Met

    Manufactured to BS498:1990 Manufactured to ISO 234/1 & 2

    Type

    Flat

    Type of Cut

    Second

    UNSPSC Code

    27111929