(Unbranded)

300mm (12") Flat Second Engineers File

SKU:

NIC0307120E

MPN:

03797NN

£5.99

Ex VAT

£7.19

Inc VAT

OUT OF STOCK

    Product Details

    Used by machinists, machinery builders, ship and engine builders
    Also by repairman and others who require rapid removal of metal
    Rectangular in cross section and taper slightly towards point in width
    Double cut on sides, single gut on edges


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    EAN

    0037103242778

    ECLASS Code

    21042102

    MFR Part No.

    03797N

    Overall Length

    300mm

    Product Type

    Engineers File

    Type

    Flat

    Type of Cut

    Second

    UNSPSC Code

    27111929