£10.99
Ex VAT
£13.19
Inc VAT
6 Variations Available
Product Details
Product Specification
For filing flat surfaces, sharp corners and shoulders as well as for deburring. Double cut on both sides - with one safe edge; permits work in corners.
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7311518019129 |
ECLASS Code | 21042102 |
File Thickness | 6mm |
Handle Material | No Handle Included |
Material Application | Hard Plastics Non-Ferrous Metals |
MFR Part No. | 1-100-12-1-0 |
Overall Length | 300mm |
Overall Width | 30mm |
Product Type | Engineers File |
Standards Met | Manufactured to American Federal Standaed GGG-F325B Manufactured to American Federal Standaed GGG-F331B Manufactured to BS498:1990 Manufactured to ISO 234/1 & 2 |
Type | Hand |
Type of Cut | Bastard |
UNSPSC Code | 27111929 |