£11.79
Ex VAT
£14.15
Inc VAT
10 Variations Available
Product Details
Product Specification
For filing holes, large fillets and concave surfaces.
Shape: Tapered towards the point.
4" and 6" fully pointed, 8" and longer semi-pointed.
Double cut.
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7311518020361 |
ECLASS Code | 21042102 |
File Thickness | Ø12.0mm |
Handle Material | No Handle Included |
Material Application | Hard Plastics Non-Ferrous Metals |
MFR Part No. | 1-230-12-1-0 |
Overall Length | 300mm |
Product Type | Engineers File |
Standards Met | Manufactured to American Federal Standaed GGG-F325B Manufactured to American Federal Standaed GGG-F331B Manufactured to BS498:1990 Manufactured to ISO 234/1 & 2 |
Type | Round |
Type of Cut | Bastard |
UNSPSC Code | 27111929 |