Kennedy

300mm (12") Three Square Second Engineers File

SKU:

KEN0307520K

MPN:

0307520K

£11.19

Ex VAT

£13.43

Inc VAT

IN STOCK (50+)

    Product Details

    These products possess equilateral sections (60° angles) and are then tapered towards a point. The products are suited for filing acute angles, internal corners and flat filing, clearing out square corners and for filing HSS tools after machining. Available in a range of sizes and specifications to deliver a variety of cuts.


    Features and Benefits
    • Equilateral section of 60° angles
    • Suitable for filing acute angles, internal corners, flat filing, clearing out square corners and filing HSS tools after machining
    • Available in a variety of sizes and types of cut to suit your exact requirements
    • Each file tapers to a point for precision cutting


    Typical Applications
    • Engineering
    • Construction
    • Automotive


    Standards
    • BS 498:1990
    • GGG-f-325b


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140091634

    ECLASS Code

    21042102

    Handle Material

    No Handle Included

    Material Application

    Non-Ferrous Metals

    MFR Part No.

    KB12TS02

    Overall Length

    300mm

    Overall Width

    18.5mm

    Product Type

    Engineers File

    Standards Met

    Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990

    Type

    Three Square

    Type of Cut

    Second

    UNSPSC Code

    27111929