noscriptKennedy 350mm (14") Flat Bastard Engineers File 0308130K | Cromwell Tools

Kennedy

350mm (14") Flat Bastard Engineers File

SKU:

KEN0308130K

MPN:

0308130K

£12.79

Ex VAT

£15.35

Inc VAT

IN STOCK (50+)

    Product Details

    High-quality, cost-effective flat smooth files. Perfect for flat filing, corner filing and deburring.


    Features and Benefits
    • Edges taper towards front
    • Hardened and tempered for enhanced durability and reliability
    • Preferred where taper allows access into tight corners and angles


    Typical Applications
    • For general work on iron, steel, etc.


    Standards Met
    • Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140091719

    ECLASS Code

    21042102

    Handle Material

    No Handle Included

    Material Application

    Hard Plastics Non-Ferrous Metals

    Overall Length

    350mm

    Product Type

    Engineers File

    Standards Met

    Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990

    Type

    Flat

    Type of Cut

    Bastard

    UNSPSC Code

    27111929