noscriptKennedy 350mm (14") Round Second Engineers File 0308220K | Cromwell Tools

Kennedy

350mm (14") Round Second Engineers File

SKU:

KEN0308220K

MPN:

0308220K

£12.49

Ex VAT

£14.99

Inc VAT

IN STOCK (50+)

    Product Details

    Engineers Round Files with a diameter that tapers towards the point.


    Features and Benefits
    • Versatile, suitable for internal and external concave surfaces


    Standards
    • Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140091733

    ECLASS Code

    21042102

    File Thickness

    13.3mm

    Handle Material

    No Handle Included

    Material Application

    Non-Ferrous Metals

    Number of Pieces

    1

    Overall Length

    350mm

    Product Type

    Engineers File

    Standards Met

    Manufactured to American Federal Standaed GGG-F325B Manufactured to American Federal Standaed GGG-F331B

    Type

    Round

    Type of Cut

    Second

    UNSPSC Code

    27111929