noscriptKennedy 400mm (16") Half Round Second Engineers File 0309320K | Cromwell Tools

Kennedy

400mm (16") Half Round Second Engineers File

SKU:

KEN0309320K

MPN:

0309320K

£25.79

Ex VAT

£30.95

Inc VAT

IN STOCK (2)

    Product Details

    High-quality, ultra-durable engineers half round files, available in multiple sizes to suit every filing need. Enables the rapid removal of metal thanks to effective construction.


    Features and Benefits
    • Edges and surfaces taper towards point
    • Dual application; suitable for concave surfaces and flat filing
    • For rapid removal of metal


    Standards Met
    • Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140091887

    ECLASS Code

    21042102

    Handle Material

    No Handle Included

    Material Application

    Non-Ferrous Metals

    Number of Pieces

    1

    Overall Length

    400mm

    Product Type

    Engineers File

    Standards Met

    Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990

    Type

    Half Round

    Type of Cut

    Second

    UNSPSC Code

    27111929