noscriptKennedy 400mm (16") Square Bastard Engineers File 0309430K | Cromwell Tools

Kennedy

400mm (16") Square Bastard Engineers File

SKU:

KEN0309430K

MPN:

0309430K

£16.79

Ex VAT

£20.15

Inc VAT

OUT OF STOCK

    Product Details

    Parallel edges, surfaces taper towards point. For groove, rectangular hole and internal corner filing.


    Features and Benefits
    • Designed for effective groove, rectangular hole and internal corner filing
    • Preferable to a flat file because of its heavier section
    • Made to provide durability and efficiency


    Standards Met
    • Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140091900

    ECLASS Code

    21042102

    Handle Material

    No Handle Included

    Material Application

    Hard Plastics Non-Ferrous Metals

    Overall Length

    400mm

    Product Type

    Engineers File

    Standards Met

    Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990

    Type

    Square

    Type of Cut

    Bastard

    UNSPSC Code

    27111929