£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
For filing narrow grooves and passages, etc.
Particularly well-suited to filing cuts on keys
Shape: edges tapered to a point, surfaces parallel
Type of cut: 1 = bastard, 2 = second, 3 = smooth
Surfaces double cut, edge single cut
For filing narrow grooves
Surfaces double cut, edge single cut, edges tapered towards the tip
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7311518003623 |
ECLASS Code | 21042102 |
MFR Part No. | 1-110-06-2-2 |
Overall Length | 150mm |
Product Type | Engineers File |
Type | Hand |
Type of Cut | Second |
UNSPSC Code | 27111929 |