£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Product Documents
This half round engineer's file is suited for filing in concave and flat surfaces for true versatility. Complete with an ergonomic ERGO™ handle, the product is ideal for all-round use.
Features and Benefits
• File handle developed according to the scientific ERGO™ process for maximum comfort, safety and quality
• Designed for filing concave and flat surfaces and large holes for ultimate versatility of use
• Suitable for deburring work to further enhance the product's use
• Edges and surfaces tapered towards tip for precision filing and allows for better access into tight corners
• Double cut surfaces and uncut edges to ensure you only file the necessary areas without damaging unwanted edges
Typical Applications
• Engineering
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7311518293574 |
ECLASS Code | 21042102 |
MFR Part No. | 1-210-06-3-2 |
Overall Length | 150mm |
Product Type | Engineers File |
Type | Half Round |
Type of Cut | Smooth |
UNSPSC Code | 27111929 |