£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
This pillar needle file is designed with a double cut on the two faces and a single cut on both edges for delivering Cut 4 fine finishing of metals. These files are parallel in width and in thickness, making them ideal for flat filing work.
Features and Benefits
• Provides a fine cut for finishing
• All metal construction makes for a durable product
Typical Applications
• Construction
• Finishing
Attribute | Value |
---|---|
Brand | Vallorbe |
EAN | 6135480461974 |
ECLASS Code | 21042102 |
Handle Material | Metal |
MFR Part No. | VLA2401-160-4 |
Number of Pieces | 1 |
Overall Length | 160mm |
Product Type | Needle File |
Type | Pillar |
Type of Cut | Cut 4 |
UNSPSC Code | 27111929 |