£7.99
Ex VAT
£9.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Replacement blades for RBS9070017B.
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Width | 10mm |
Brand | Robert Scott |
ECLASS Code | 21041090 |
For Use With | RBS9070017B |
MFR Part No. | 105059 |
Type | Floor Scraper Blade(s) |
UNSPSC Code | 27112009 |