£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
With anti-splash rim, removable brass filter, integral handle and rigid offset spout. 160mm diameter.
Attribute | Value |
---|---|
Brand | Kennedy |
Diameter | 160mm |
EAN | 5036140116306 |
ECLASS Code | 32031709 |
Material | Polyethylene |
MFR Part No. | JL7216B-3 |
Number of Pieces | 1 |
Overall Length | 200mm |
Product Type | Funnel |
Spout/Nozzle Type | Angled Rigid |
UNSPSC Code | 27112902 |