£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Tanged Manure Forks - 1748 - PD handle
Manganese steel forged tang and four prong head, with tubular steel shaft.
Blade width: 230mm. Overall length: 810mm.
Attribute | Value |
---|---|
Brand | Bulldog |
EAN | 5013693016574 |
Handle Length | 800mm |
Handle Material | Steel |
Insulated | No |
MFR Part No. | 1748 |
Overall Length | 810mm |
Shaft Material | Plastic |
Type | 4 Prong Manure Fork |
UNSPSC Code | 27112010 |