£8.49
Ex VAT
£10.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These high quality digging forks are perfect for contractors, grounds personnel and keen gardeners.
Features and Benefits
• Blade features a deep socket and swan neck for superior durability
• Bend-resistant shaft offers durability and resilience
• YD handle ensures comfort and manoeuvrability
Typical Applications
• Construction
• Gardening
• Contracting
Attribute | Value |
---|---|
Brand | Rutland |
EAN | 5036140468405 |
Handle Length | 710mm |
Handle Material | Polypropylene |
Handle Type | MYD |
Insulated | No |
Overall Length | 940mm |
Overall Width | 155mm |
Shaft Material | Wood |
Tine Length | 235mm |
Tine Material | Carbon Steel |
Type | Border Fork |
UNSPSC Code | 27112010 |
Warranty | No |