Bulldog

Fork , Ash Shaft , 815mm Overall Length

SKU:

BDG5225788C

MPN:

5788042510

£31.49

Ex VAT

£37.79

Inc VAT

IN STOCK (13)

    Product Details

    Perfectly suited to the smaller enthusiast. The materials used in the manufacture of Bulldog's standard tools are the same as those used to produce these children's tools. This junior version of a traditional style fork is solid forged from one piece to give strength and durability in the garden.
    PD handle. Blade width: 150mm.
    Blade height: 230mm. Overall length: 815mm.


    Product Specification
    Attribute
    Value

    Blade/Head Material

    Manganese Steel

    Brand

    Bulldog

    EAN

    5013693011845

    Handle Material

    Plastic

    MFR Part No.

    5788

    Type

    Fork

    UNSPSC Code

    27112010