£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Extra strong square prongs with the chisel points makes this tool ideal for digging in heavy clay or stony ground. All blades are hardened and tempered with an epoxy coating.
Type: solid socket.
Features and Benefits
• Carbon manganese steel tines offers durability and resilience
• Epoxy coated tines which resist corrosion
• Solid fibreglass shaft resistant to breaking
• Strong, square tines for easy digging
• Weighing 2.76kg, this fork offers stability and reliability
Attribute | Value |
---|---|
Brand | Sitesafe |
EAN | 5036140228429 |
Handle Length | 700mm |
Handle Material | Fibreglass |
Handle Type | MYD Metal Framed |
Insulated | No |
Overall Length | 1010mm |
Overall Width | 180mm |
Shaft Material | Fibreglass |
Tine Length | 310mm |
Tine Material | Manganese Steel |
Type | Digging Fork |
UNSPSC Code | 27112010 |
Warranty | No |
Weight | 2.76kg |