£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
This range of insulated tools, including insulated cable-laying shovels and insulated post-hole diggers, are specifically designed for environments with live electricity. These safety tools provide an essential layer of protection against hidden electrical cables, ensuring your safety during use. Each tool adheres to BS8020:2011 standards, guaranteeing superior quality and reliability.
Features and Benefits
• Insulated for use in areas with live electricity
• Cable protection provides a safeguard against hidden electrical cables
• Manufactured as per BS8020:2011 standards for quality assurance
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140500297 |
Handle Length | 780mm |
Handle Material | Polypropylene |
Handle Type | Polypropylene PY |
Insulated | Yes |
Overall Length | 1000mm |
Overall Width | 180mm |
Shaft Material | Polypropylene |
Tine Material | Stainless Steel |
Type | Trenching |
UNSPSC Code | 27112010 |