£43.66
Ex VAT
£52.39
Inc VAT
Product Details
Product Specification
Extra strong square prongs with the chisel points makes this tool ideal for digging in heavy clay or stony ground. All blades are hardened and tempered with an epoxy coating.
Type: solid socket.
Handle Type: MYD metal framed.
Shaft: Metal.
Blade material: Carbon-manganese steel.
Blade size (WxH): 240 x 310mm.
Overall length: 1025mm.
Attribute | Value |
---|---|
Brand | Sitesafe |
EAN | 5036140228535 |
Handle Length | 700mm |
Handle Material | Wood |
Handle Type | MYD Metal Framed |
Insulated | No |
Overall Length | 1025mm |
Overall Width | 240mm |
Shaft Material | Metal |
Tine Length | 310mm |
Tine Material | Forged Steel |
Type | Digging Fork |
UNSPSC Code | 27112010 |