Bulldog

Digging Fork , Ash Shaft , 1000mm Overall Length , Not Insulated

SKU:

BDG5227103F

MPN:

7103772890

£26.49

Ex VAT

£31.79

Inc VAT

IN STOCK (8)
  • Manufactured from forged steel with a long socket for durability
  • Ergo, soft touch grip handle to help reduce stress when digging
  • Weighing just 2.1kg, this lightweight garden fork is easy to handle an

    Product Details

    A traditional garden fork designed for digging and turning soil. Exceptionally strong and built to last, these tools exceed British Standards.


    Features and Benefits
    • Manufactured from solid forged with a long socket for durability
    • Ergo, soft touch grip handle to help reduce stress when digging
    • Weighing just 2.1kg, this lightweight garden fork is easy to handle and reduces fatigue for the user


    Notes
    • Backed by Bulldogs lifetime guarantee


    Product Specification
    Attribute
    Value

    Brand

    Bulldog

    EAN

    5013693012255

    Handle Length

    711mm

    Handle Material

    Ash/Plastic

    Handle Type

    Ergo Grip

    Insulated

    No

    MFR Part No.

    7103772890

    Overall Length

    1000mm

    Overall Width

    190mm

    Series

    Evergreen

    Shaft Material

    Ash

    Tine Length

    290mm

    Tine Material

    Forged Steel

    Type

    Digging Fork

    UNSPSC Code

    27112010

    Warranty

    12 Month

    Weight

    2.1kg