£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Product Documents
Precision heat treated carbon steel blade with rust resistant coating. Aluminium handle with bi-material grip. Easy cutting.
Attribute | Value |
---|---|
Action Type | Bypass |
Blade Length | 250mm |
Blade Material | Carbon Steel |
Brand | Rutland |
EAN | 5036140258860 |
Handle Length | 340mm |
Handle Material | Bi-Material |
Length | 590mm |
Type | Hedge |
UNSPSC Code | 27112007 |